Tarp, Mesh Tarp, Polyethylene, 12x14Ft

VALUE BRAND| Zoro #: G0465507| Mfr #: 5WUD9

$76.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0465507 Mfr #: 5WUD9
Tarp Material: PolyethyleneBreathable: No
Tarp Strength: Standard DutyTarp Item: Tarp
Grommet Spacing: 24"Item: Mesh Tarp
Thickness: 10 milGrommet Material: Brass
Tarp Seam Finish: Single Stitched, Web ReinforcedHigh Visibility: No
Insulated: NoTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Item: Mesh TarpTarp Material: Polyethylene
Cut Size: 12 x 14 ft.Finished Size: 12 x 14 ft.
Color: TanTarp Finished Width: 12 ft.
Tarp Finished Length: 14 ft.Water Resistant/Waterproof: None
Fabric Weight: 5.8 oz./yd.Country of Origin (subject to change): China

Product Description

Mesh Tarp,Tarp Material Polyethylene,Cut Size 12 x 14 ft.,Finished Size 12 x 14 ft.,Thickness 10 mil,Color Tan,Seam Sewn with Webbing

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.