20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Tarp, Mesh Tarp, Polyethylene, 12x16Ft

VALUE BRAND| Zoro #: G0622027| Mfr #: 5WUA7

$79.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0622027 Mfr #: 5WUA7
Grommet Material: BrassTarp Material: Polyethylene
High Visibility: NoItem: Mesh Tarp
Tarp Seam Finish: Single Stitched, Web ReinforcedThickness: 10 mil
Breathable: NoInsulated: No
Grommet Spacing: 24"Tarp Item: Tarp
Tarp Strength: Standard DutyTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Item: Mesh TarpTarp Material: Polyethylene
Cut Size: 12 x 16 ft.Color: BLACK
Tarp Finished Width: 12 ft.Tarp Finished Length: 16 ft.
Water Resistant/Waterproof: NoneFabric Weight: 5.8 oz./yd.
Country of Origin (subject to change): China

Product Description

Mesh Tarp,Tarp Material Polyethylene,Cut Size 12 x 16 ft.,Finished Size 12 x 16 ft.,Thickness 10 mil,Color Black,Seam Sewn with Webbing

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.