Tarp, Mesh Tarp, Polyethylene, 12x16Ft

VALUE BRAND| Zoro #: G1987596| Mfr #: 5WUE0

$84.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1987596 Mfr #: 5WUE0
Grommet Material: BrassTarp Material: Polyethylene
Flame Resistant: NoMildew Resistant: Yes
UV Resistant: YesItem: Mesh Tarp
Tear Resistant: YesInsulated: No
Breathable: NoThickness: 10 mil
Grease Resistant: NoTarp Item: Tarp
Seam: Sewn with WebbingTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Item: Mesh TarpTarp Material: Polyethylene
Cut Size: 12 x 16 ft.Color: Tan
Resists: UV Rays, Mildew, TearsSeam: Sewn with Webbing
Water Resistant/Waterproof: NoneFabric Weight: 5.8 oz./yd.
Water Resistant: NoCountry of Origin (subject to change): China

Product Description

Mesh Tarp, Tarp Material Polyethylene, Cut Size 12 x 16 ft., Finished Size 12 x 16 ft., Thickness 10 mil, Color Tan, Seam Sewn with Webbing

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.