KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, Mesh Tarp, Polyethylene, 12x20Ft

VALUE BRAND| Zoro #: G0360202| Mfr #: 5WUA8

$102.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: None
Grommet Material: Brass
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360202 Mfr #: 5WUA8
Water Resistant/Waterproof: NoneGrommet Material: Brass
Breathable: NoColor: Black
Thickness: 10 milFinished Size: 12 x 20 ft.
Cut Size: 12 x 20 ft.Grommet Spacing: 24"
Tarp Material: PolyethyleneTarp Finished Length: 20 ft.
Tarp Seam Finish: Single Stitched, Web ReinforcedHigh Visibility: No
Item: Mesh TarpTarp Finished Width: 12 ft.
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Standard DutyTarp Item: Tarp
Fabric Weight: 5.8 oz./yd.Country of Origin (subject to change): China

Description

Mesh Tarp,Tarp Material Polyethylene,Cut Size 12 x 20 ft.,Finished Size 12 x 20 ft.,Thickness 10 mil,Color Black,Seam Sewn with Webbing

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews