Tarp, Mesh Tarp, Polyethylene, 12x24Ft

VALUE BRAND| Zoro #: G1202643| Mfr #: 5WUD0

$139.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1202643 Mfr #: 5WUD0
Thickness: 10 milTarp Item: Tarp
Tarp Material: PolyethyleneTarp Seam Finish: Single Stitched, Web Reinforced
High Visibility: NoGrommet Spacing: 24"
Breathable: NoGrommet Material: Brass
Tarp Strength: Standard DutyInsulated: No
Item: Mesh TarpTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Item: Mesh TarpTarp Material: Polyethylene
Cut Size: 12 x 24 ft.Finished Size: 12 x 24 ft.
Color: greenTarp Finished Width: 12 ft.
Tarp Finished Length: 24 ft.Water Resistant/Waterproof: Waterproof
Fabric Weight: 5.8 oz./yd.Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material Polyethylene, Cut Size 12 x 24 ft., Finished Size 12 x 24 ft., Tarp Finished Length 24 ft., Tarp Finished Width 12 ft., Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color Green, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 5.8 oz./yd., Thickness 10 mil, Breathable No, High Visibility No, Insulated No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.