Tarp, Mesh Tarp, Polyethylene, 20x20Ft

VALUE BRAND| Zoro #: G1054733| Mfr #: 5WUC0

$138.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1054733 Mfr #: 5WUC0
Tarp Material: PolyethyleneItem: Mesh Tarp
Grommet Material: BrassBreathable: No
Insulated: NoTarp Strength: Standard Duty
Tarp Seam Finish: Single Stitched, Web ReinforcedThickness: 10 mil
High Visibility: NoTarp Item: Tarp
Grommet Spacing: 24"Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Item: Mesh TarpTarp Material: Polyethylene
Cut Size: 20 x 20 ft.Finished Size: 20 x 20 ft.
Color: BlackTarp Finished Width: 20 ft.
Tarp Finished Length: 20 ft.Water Resistant/Waterproof: None
Fabric Weight: 5.8 oz./yd.Country of Origin (subject to change): China

Product Description

Mesh Tarp,Tarp Material Polyethylene,Cut Size 20 x 20 ft.,Finished Size 20 x 20 ft.,Thickness 10 mil,Color Black,Seam Sewn with Webbing

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.