Tarp, Mesh Tarp, Polyethylene, 20x20Ft

VALUE BRAND| Zoro #: G1260147| Mfr #: 5WUE4

$145.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1260147 Mfr #: 5WUE4
Grommet Material: BrassTarp Material: Polyethylene
High Visibility: NoItem: Mesh Tarp
Tarp Seam Finish: Single Stitched, Web ReinforcedInsulated: No
Breathable: NoThickness: 10 mil
Grommet Spacing: 24"Tarp Item: Tarp
Tarp Strength: Standard DutyTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Item: Mesh TarpTarp Material: Polyethylene
Cut Size: 20 x 20 ft.Finished Size: 20 x 20 ft.
Color: TanTarp Finished Width: 20 ft.
Tarp Finished Length: 20 ft.Water Resistant/Waterproof: None
Fabric Weight: 5.8 oz./yd.Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material Polyethylene, Cut Size 20 x 20 ft., Finished Size 20 x 20 ft., Tarp Finished Length 20 ft., Tarp Finished Width 20 ft., Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof None, Color Tan, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 5.8 oz./yd., Thickness 10 mil, Breathable No, High Visibility No, Insulated No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.