Tarp, Mesh Tarp, Polyethylene, 8x12Ft

VALUE BRAND| Zoro #: G1961766| Mfr #: 5WUD4

$38.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1961766 Mfr #: 5WUD4
Grommet Material: BrassTarp Material: Polyethylene
High Visibility: NoItem: Mesh Tarp
Tarp Seam Finish: Single Stitched, Web ReinforcedInsulated: No
Breathable: NoThickness: 10 mil
Grommet Spacing: 24"Tarp Item: Tarp
Tarp Strength: Standard DutyTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Item: Mesh TarpTarp Material: Polyethylene
Cut Size: 8 x 12 ft.Finished Size: 8 x 12 ft.
Color: TanTarp Finished Width: 8 ft.
Tarp Finished Length: 12 ft.Water Resistant/Waterproof: None
Fabric Weight: 5.8 oz./yd.Country of Origin (subject to change): China

Product Description

Mesh Tarp, Tarp Material Polyethylene, Cut Size 8 x 12 ft., Finished Size 8 x 12 ft., Thickness 10 mil, Color Tan, Seam Sewn with Webbing

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.