KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, Nylon, Vinyl Lam, Black/Green, 10x12Ft

VALUE BRAND| Zoro #: G0932294| Mfr #: 2ZJ59

$120.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Brass
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0932294 Mfr #: 2ZJ59
Water Resistant/Waterproof: WaterproofGrommet Material: Brass
Breathable: NoColor: Black
Thickness: 15 milFinished Size: 9 ft. 6" x 11 ft. 4"
Cut Size: 10 x 12 ft.Grommet Spacing: 24"
Tarp Material: VinylTarp Finished Length: 11 ft. 4"
Tarp Seam Finish: Single Stitched, Rope ReinforcedHigh Visibility: No
Item: TarpTarp Finished Width: 9 ft. 6"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Standard DutyTarp Item: Tarp
Fabric Weight: 13 oz/yd.Country of Origin (subject to change): China

Description

Tarp,Tarp Material Vinyl,Cut Size 10 x 12 ft.,Finished Size 9 ft. 6 In. x 11 ft. 4 In.,Thickness 15 mil,Color Black/Green,Seam Sewn, Reinforced with Boltrope

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews