JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Tarp, Nylon, Vinyl Lam, Black/Green, 6x10Ft

VALUE BRAND| Zoro #: G2048785| Mfr #: 2ZJ57

$66.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2048785 Mfr #: 2ZJ57
Grommet Spacing: 24"Item: Tarp
Tarp Strength: Standard DutyColor: Black/Green
Tarp Material: VinylInsulated: No
Tarp Seam Finish: Single Stitched, Rope ReinforcedWater Resistant/Waterproof: Waterproof
Breathable: NoHigh Visibility: No
Grommet Material: BrassFabric Weight: 13 oz/yd.
Thickness: 15 milTarp Item: Tarp
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantCut Size: 6 x 10 ft.
Finished Size: 5ft. 6" x 9ft. 6"Thickness: 15 mil
Color: Black/GreenTarp Finished Width: 5 ft. 6"
Tarp Finished Length: 9 ft. 6"Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material Vinyl, Cut Size 6 x 10 ft., Finished Size 5ft. 6 In. x 9ft. 6 In., Tarp Finished Length 9 ft. 6 In., Tarp Finished Width 5 ft. 6 In., Tarp Seam Finish Single Stitched, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color Black/Green, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 13 oz/yd., Thickness 15 mil, Breathable No, High Visibility No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.