Tarp, Nylon, Vinyl Lam, Black/Green, 6x8Ft

VALUE BRAND| Zoro #: G0605884| Mfr #: 2ZJ56

$53.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tarp Seam Finish: Single Stitched, Rope Reinforced
Tarp Strength: Standard Duty
Grommet Spacing: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605884 Mfr #: 2ZJ56
Tarp Seam Finish: Single Stitched, Rope ReinforcedTarp Strength: Standard Duty
Grommet Spacing: 24"Grommet Material: Brass
Tarp Item: TarpTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
High Visibility: NoFinished Size: 5 ft. 6" x 7 ft. 6"
Water Resistant/Waterproof: WaterproofTarp Finished Width: 5 ft. 6"
Thickness: 15 milColor: Black
Cut Size: 6 x 8 ft.Insulated: No
Tarp Material: VinylBreathable: No
Fabric Weight: 13 oz/yd.Tarp Finished Length: 7 ft. 6"
Country of Origin (subject to change): China

Description

Tarp,Tarp Material Vinyl,Cut Size 6 x 8 ft.,Finished Size 5 ft. 6 In. x 7 ft. 6 In.,Thickness 15 mil,Color Black/Green,Seam Sewn, Reinforced with Boltrope

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews