JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Tarp, PE Tarpaulin, Polyethylene, 30x48Ft

VALUE BRAND| Zoro #: G0789521| Mfr #: 5WUF4

$410.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0789521 Mfr #: 5WUF4
Breathable: NoStandards: ISO
Color: Silver/BlackTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Tarp Item: Hay Cover TarpInsulated: No
Tarp Seam Finish: Heat SealedThickness: 12 mil
Item: Hay Cover TarpWater Resistant/Waterproof: Waterproof
Tarp Strength: Heavy DutyGrommet Material: Brass
Fabric Weight: 7.3 oz./yd.Tarp Material: Polyethylene
Grommet Spacing: 24"High Visibility: No
Cut Size: 30 x 48 ft.Finished Size: 29 ft. 6" x 47 ft. 8"
Tarp Finished Width: 29 ft. 6"Tarp Finished Length: 47 ft. 8"
Country of Origin (subject to change): China

Product Description

Hay Cover Tarp, Tarp Material Polyethylene, Cut Size 30 x 48 ft., Finished Size 29 ft. 6 In. x 47 ft. 8 In., Tarp Finished Length 47 ft. 8 In., Tarp Finished Width 29 ft. 6 In., Tarp Seam Finish Heat Sealed, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Silver/Black, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 7.3 oz./yd., Thickness 12 mil, Breathable No, High Visibility No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.