KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, PE Tarpaulin, Polyethylene, 35x48Ft

VALUE BRAND| Zoro #: G1191906| Mfr #: 5WUF5

$411.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Brass
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191906 Mfr #: 5WUF5
Water Resistant/Waterproof: WaterproofGrommet Material: Brass
Breathable: NoColor: Silver/Black
Thickness: 12 milFinished Size: 34 ft. 6" x 47 ft. 8"
Cut Size: 35 x 48 ft.Grommet Spacing: 24"
Tarp Material: PolyethyleneTarp Finished Length: 47 ft. 8"
Tarp Seam Finish: Heat SealedHigh Visibility: No
Item: Hay Cover TarpTarp Finished Width: 34 ft. 6"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Heavy DutyTarp Item: Hay Cover Tarp
Fabric Weight: 7.3 oz./yd.Standards: ISO
Country of Origin (subject to change): China

Description

Hay Cover Tarp, Tarp Material Polyethylene, Cut Size 35 x 48 ft., Finished Size 34 ft. 6 In. x 47 ft. 8 In., Tarp Finished Length 47 ft. 8 In., Tarp Finished Width 34 ft. 6 In., Tarp Seam Finish Heat Sealed, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Silver/Black, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 7.3 oz./yd., Thickness 12 mil, Breathable No, High Visibility No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews