JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Tarp, Poly Foam Blanket, Polyeth, 12x20Ft

VALUE BRAND| Zoro #: G0768056| Mfr #: 5WUE7

$91.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0768056 Mfr #: 5WUE7
Grommet Material: AluminumItem: Tarp
Breathable: NoInsulated: Yes
High Visibility: NoTarp Item: Tarp
Tarp Finished Width: 11 ft. 8"Color: Orange
Grommet Spacing: 36"Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Tarp Strength: Standard DutyWater Resistant/Waterproof: Waterproof
Tarp Seam Finish: Heat SealedTarp Material: Polyethylene
Standards: ISOCut Size: 12 x 20 ft.
Finished Size: 11 ft. 8" x 19 ft. 6"Thickness: 3/16"
Tarp Finished Length: 19 ft. 6"Country of Origin (subject to change): China

Product Description

Tarp,Tarp Material Polyethylene,Cut Size 12 x 20 ft.,Finished Size 11 ft. 8 In. x 19 ft. 6 In.,Thickness 3/16 In.,Color Orange,Seam Heat-Sealed,Features Insulating Foam Core,Standards ISO

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.