KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, Poly Foam Blanket, Polyeth, 12x24Ft

VALUE BRAND| Zoro #: G0871403| Mfr #: 5WUE8

$126.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Aluminum
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871403 Mfr #: 5WUE8
Water Resistant/Waterproof: WaterproofGrommet Material: Aluminum
Breathable: NoColor: Orange
Thickness: 3/16"Finished Size: 11 ft. 8" x 23 ft. 6"
Cut Size: 12 x 24 ft.Grommet Spacing: 36"
Tarp Material: PolyethyleneTarp Finished Length: 23 ft. 6"
Tarp Seam Finish: Heat SealedHigh Visibility: No
Item: TarpTarp Finished Width: 11 ft. 8"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: Yes
Tarp Strength: Standard DutyTarp Item: Tarp
Standards: ISOCountry of Origin (subject to change): China

Description

Tarp,Tarp Material Polyethylene,Cut Size 12 x 24 ft.,Finished Size 11 ft. 8 In. x 23 ft. 6 In.,Thickness 3/16 In.,Color Orange,Seam Heat-Sealed,Features Insulating Foam Core,Standards ISO

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews