JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Tarp, Polyethylene, Blue/Blue, 15x20Ft

VALUE BRAND| Zoro #: G1712146| Mfr #: 2ZJ48

$99.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712146 Mfr #: 2ZJ48
Insulated: NoHigh Visibility: No
Item: TarpTarp Resistant Features: Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
Tarp Material: PolyethyleneCut Size: 15 x 20 ft.
Finished Size: 14 ft. 2" x 19 ft. 6"Thickness: 5.1 mil
Color: BlueStandards: NFPA701
Breathable: NoTarp Seam Finish: Heat Sealed, Rope Reinforced
Tarp Strength: Standard DutyTarp Finished Width: 14 ft. 2"
Tarp Finished Length: 19 ft. 6"Water Resistant/Waterproof: Waterproof
Tarp Item: TarpGrommet Spacing: 36"
Grommet Material: AluminumCountry of Origin (subject to change): China

Product Description

Tarp, Tarp Material Flame Resistant 3.5 oz./yd. Polyethylene, Cut Size 15 x 20 ft., Finished Size 14 ft. 2 In. x 19 ft. 6 In., Thickness 5.1 mil, Color Blue, Seam Heat Welded, Reinforced with Boltrope, Grommets Aluminum, Resists Water, Mildew, Fire, Standards NFPA701

Product Reviews

Save 15%. Sign up for Z-mail.