Zoro Select
Tarp, 20 x 20 ft, 5.1 mil, Polyethylene, Standard Duty, Blue
Mfr # 2ZJ49
Zoro # G0545587
$55.50
24% off
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Resistant/Waterproof Waterproof
- Tarp Strength Standard Duty
- Tarp Resistant Features Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
- Tarp Finished Width 19 ft
- Tarp Finished Length 19 ft 6 in
Explore More Products
- ZORO SELECT Tarp, 10 x 20 ft, 20 Mil, Cotton Canvas, Standard Duty, Brown, Mildew Resistant, UV Resistant 5WTR5
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 15x15Ft 5WUA1
- ZORO SELECT Tarp, 10 x 12 ft, 3.2 mil, Polyethylene, Standard Duty, Blue, Mildew Resistant, Tear Resistant 22JC27
- ZORO SELECT Tarp, 8 x 16 ft, 30 mil, Cotton Canvas, Heavy Duty, Olive Green, Mildew Resistant, UV Resistant 5WTU2
- ZORO SELECT Tarp, Drainage, Polyethylene, 12x12Ft 5WTZ5
- ZORO SELECT Tarp, 8 x 16 ft, 20 Mil, Cotton Canvas, Standard Duty, Green, Mildew Resistant, UV Resistant 5WTT3
- ZORO SELECT Tarp, 20 x 20 ft, 15 mil, Vinyl, Standard Duty, Black 2ZJ62
- ZORO SELECT 20 x 30 ft, 10 mil, Polyethylene, Blue MT2030
- ZORO SELECT Tarp, 20 x 20 ft, 15 mil, Vinyl, Standard Duty, White 5WTW9
- CORE TARPS 10 Mil, Polyethylene, White CT-604-12X20
- XPOSE SAFETY 6' x 20' Super Heavy Duty 16 Mil Brown Poly Tarp -Waterproof, Grommets and Reinforced Edges BHD-620-A
- Zoro Select Tarps