Tarp, Polyethylene, Blue/Green, 15x20Ft

VALUE BRAND| Zoro #: G2473484| Mfr #: 2W696

$20.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2473484 Mfr #: 2W696
Tarp Material: PolyethyleneTarp Strength: Standard Duty
Item: TarpGrommet Material: Aluminum
Tarp Seam Finish: Heat Sealed, Rope ReinforcedHigh Visibility: No
Insulated: NoWater Resistant/Waterproof: Waterproof
Tarp Item: TarpBreathable: No
Standards: ISOTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Tarp Material: PolyethyleneCut Size: 15 x 20 ft.
Finished Size: 14 ft. 2" x 19 ft. 6"Thickness: 5.1 mil
Color: Blue/GreenTarp Finished Width: 14 ft. 2"
Tarp Finished Length: 19 ft. 6"Grommet Spacing: 36"
Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material 3.5 oz./yd. Polyethylene, Cut Size 15 x 20 ft., Finished Size 14 ft. 2 In. x 19 ft. 6 In., Thickness 5.1 mil, Color Blue/Green, Seam Heat Welded, Reinforced with Boltrope, Grommets Aluminum, Resists UV Rays, Mildew, Tears, Standards ISO

Product Reviews

Save 15%. Sign up for Z-mail.