WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tarp, Polyethylene, Blue/Green, 25x40Ft

VALUE BRAND| Zoro #: G2167417| Mfr #: 3W559

$109.43 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Tarp
Fabric Weight: 3.4 oz./yd.
Color: Blue
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2167417 Mfr #: 3W559
Item: TarpFabric Weight: 3.4 oz./yd.
Color: BlueTarp Finished Width: 23 ft. 10"
Tarp Finished Length: 39 ft. 4"Breathable: No
Tarp Item: TarpCut Size: 25 x 40 ft.
Thickness: 5.1 milTarp Material: Polyethylene
Insulated: NoHigh Visibility: No
Finished Size: 23 ft. 10" x 39 ft. 4"Grommet Material: Aluminum
Grommet Spacing: 36"Tarp Strength: Standard Duty
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantWater Resistant/Waterproof: Waterproof
Tarp Seam Finish: Heat Sealed, Rope ReinforcedStandards: ISO
Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material 3.5 oz./yd. Polyethylene, Cut Size 25 x 40 ft., Finished Size 23 ft. 10 In. x 39 ft. 4 In., Thickness 5.1 mil, Color Blue/Green, Seam Heat Welded, Reinforced with Boltrope, Grommets Aluminum, Resists UV Rays, Mildew, Tears, Standards ISO

Product Reviews