KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, Polyethylene, Blue/Green, 6x8Ft

VALUE BRAND| Zoro #: G1235132| Mfr #: 2ZJ44

$5.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Aluminum
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235132 Mfr #: 2ZJ44
Water Resistant/Waterproof: WaterproofGrommet Material: Aluminum
Breathable: NoColor: Blue
Thickness: 5.1 milFinished Size: 5 ft. 6" x 7 ft. 6"
Cut Size: 6 x 8 ft.Grommet Spacing: 36"
Tarp Material: PolyethyleneTarp Finished Length: 7 ft. 6"
Tarp Seam Finish: Heat Sealed, Rope ReinforcedHigh Visibility: No
Item: TarpTarp Finished Width: 5 ft. 6"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Standard DutyTarp Item: Tarp
Fabric Weight: 3.4 oz./yd.Standards: ISO
Country of Origin (subject to change): China

Description

Tarp, Tarp Material Polyethylene, Cut Size 6 x 8 ft., Finished Size 5 ft. 6 In. x 7 ft. 6 In., Tarp Finished Length 7 ft. 6 In., Tarp Finished Width 5 ft. 6 In., Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color Blue/Green, Grommet Material Aluminum, Grommet Spacing 36 In., Fabric Weight 3.4 oz./yd., Thickness 5.1 mil, Breathable No, High Visibility No

Reviews