KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, Polyethylene, Blue/Green, 8x10Ft

VALUE BRAND| Zoro #: G2311093| Mfr #: 2W693

$7.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Aluminum
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2311093 Mfr #: 2W693
Water Resistant/Waterproof: WaterproofGrommet Material: Aluminum
Breathable: NoColor: Blue
Thickness: 5.1 milFinished Size: 7 ft. 4" x 9 ft. 6"
Cut Size: 8 x 10 ft.Grommet Spacing: 36"
Tarp Material: PolyethyleneTarp Finished Length: 9 ft. 6"
Tarp Seam Finish: Heat Sealed, Rope ReinforcedHigh Visibility: No
Item: TarpTarp Finished Width: 7 ft. 4"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Standard DutyTarp Item: Tarp
Fabric Weight: 3.4 oz./yd.Standards: ISO
Country of Origin (subject to change): China

Description

Tarp, Tarp Material 3.5 oz./yd. Polyethylene, Cut Size 8 x 10 ft., Finished Size 7 ft. 4 In. x 9 ft. 6 In., Thickness 5.1 mil, Color Blue/Green, Seam Heat Welded, Reinforced with Boltrope, Grommets Aluminum, Resists UV Rays, Mildew, Tears, Standards ISO

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews