KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, Polyethylene, Silver/Black, 12x16Ft

VALUE BRAND| Zoro #: G2448817| Mfr #: 2ZJ46

$37.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Aluminum
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448817 Mfr #: 2ZJ46
Water Resistant/Waterproof: WaterproofGrommet Material: Aluminum
Breathable: NoColor: Silver/Black
Thickness: 10.5 milFinished Size: 11 ft. 4" x 15 ft. 6"
Cut Size: 12 x 16 ft.Grommet Spacing: 18"
Tarp Material: PolyethyleneTarp Finished Length: 15 ft. 6"
Tarp Seam Finish: Heat Sealed, Rope ReinforcedHigh Visibility: No
Item: TarpTarp Finished Width: 11 ft. 4"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Heavy DutyTarp Item: Tarp
Fabric Weight: 5.4 oz./yd.Standards: 16 CFR Part 1611
Country of Origin (subject to change): China

Description

Tarp, Tarp Material 5.4 oz./yd. Polyethylene, Cut Size 12 x 16 ft., Finished Size 11 ft. 4 In. x 15 ft. 6 In., Thickness 10.5 mil, Color Silver/Black, Seam Heat Welded, Reinforced with Rope, Grommets Aluminum, Resists Water, Mildew

Reviews