KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, Polyethylene, Silver/Black, 16x20Ft

VALUE BRAND| Zoro #: G1865132| Mfr #: 4VZ57

$49.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Aluminum
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1865132 Mfr #: 4VZ57
Water Resistant/Waterproof: WaterproofGrommet Material: Aluminum
Breathable: NoColor: Silver/Black
Thickness: 10.5 milFinished Size: 15 ft. 2" x 19 ft. 6"
Cut Size: 16 x 20 ft.Grommet Spacing: 18"
Tarp Material: PolyethyleneTarp Finished Length: 19 ft. 6"
Tarp Seam Finish: Heat Sealed, Rope ReinforcedHigh Visibility: No
Item: TarpTarp Finished Width: 15 ft. 2"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Heavy DutyTarp Item: Tarp
Fabric Weight: 5.4 oz./yd.Standards: 16 CFR Part 1611
Country of Origin (subject to change): China

Description

Tarp, Tarp Material 5.4 oz./yd. Polyethylene, Cut Size 16 x 20 ft., Finished Size 15 ft. 8 In. x 19 ft. 6 In., Thickness 10.5 mil, Color Silver/Black, Seam Heat Welded, Reinforced with Rope, Grommets Aluminum, Rustproof, Resists Water, Mildew

Reviews