Tarp, Polyethylene, Transparent, 10x12Ft

VALUE BRAND| Zoro #: G0848267| Mfr #: 2ZJ52

$18.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finished Size: 9 ft. 6" x 11 ft. 4"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Insulated: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0848267 Mfr #: 2ZJ52
Finished Size: 9 ft. 6" x 11 ft. 4"Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Insulated: NoTarp Seam Finish: Heat Sealed, Rope Reinforced
High Visibility: NoFabric Weight: 3.4 oz./yd.
Tarp Finished Width: 9 ft. 6"Tarp Strength: Standard Duty
Cut Size: 10 x 12 ft.Thickness: 5.1 mil
Grommet Material: AluminumGrommet Spacing: 36"
Tarp Item: TarpWater Resistant/Waterproof: Waterproof
Breathable: NoTarp Finished Length: 11 ft. 4"
Standards: ISOTarp Material: Polyethylene
Item: TarpColor: Transparent
Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material 3.5 oz./yd. Polyethylene, Cut Size 10 x 12 ft., Finished Size 9 ft. 6 In. x 11 ft. 4 In., Thickness 5.1 mil, Color Transparent, Seam Heat Welded, Reinforced with Boltrope, Grommets Aluminum, Resists UV Rays, Mildew, Tears, Standards ISO

Product Reviews