Tarp, Polyethylene, Transparent, 12x16Ft

VALUE BRAND| Zoro #: G1048957| Mfr #: 2ZJ53

$29.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1048957 Mfr #: 2ZJ53
Grommet Material: AluminumHigh Visibility: No
Item: TarpTarp Seam Finish: Heat Sealed, Rope Reinforced
Insulated: NoBreathable: No
Tarp Item: TarpWater Resistant/Waterproof: Waterproof
Tarp Material: PolyethyleneTarp Strength: Standard Duty
Standards: ISOTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Tarp Material: PolyethyleneCut Size: 12 x 16 ft.
Finished Size: 11 ft. 4" x 15 ft. 6"Thickness: 5.1 mil
Color: TransparentTarp Finished Length: 15 ft. 6"
Grommet Spacing: 36"Tarp Finished Width: 11 ft. 4"
Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material 3.5 oz./yd. Polyethylene, Cut Size 12 x 16 ft., Finished Size 11 ft. 4 In. x 15 ft. 6 In., Thickness 5.1 mil, Color Transparent, Seam Heat Welded, Reinforced with Boltrope, Grommets Aluminum, Resists UV Rays, Mildew, Tears, Standards ISO

Product Reviews

Save 15%. Sign up for Z-mail.