KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, Polyethylene, Transparent, 20x30Ft

VALUE BRAND| Zoro #: G1414052| Mfr #: 2ZJ55

$77.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Aluminum
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1414052 Mfr #: 2ZJ55
Water Resistant/Waterproof: WaterproofGrommet Material: Aluminum
Breathable: NoColor: Transparent
Thickness: 5.1 milFinished Size: 19 ft. x 29 ft. 4"
Cut Size: 20 x 30 ft.Grommet Spacing: 36"
Tarp Material: PolyethyleneTarp Finished Length: 29 ft. 4"
Tarp Seam Finish: Heat Sealed, Rope ReinforcedHigh Visibility: No
Item: TarpTarp Finished Width: 19 ft.
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Standard DutyTarp Item: Tarp
Fabric Weight: 3.4 oz./yd.Standards: ISO
Country of Origin (subject to change): China

Description

Tarp, Tarp Material 3.5 oz./yd. Polyethylene, Cut Size 20 x 30 ft., Finished Size 19 ft. x 29 ft. 4 In., Thickness 5.1 mil, Color Transparent, Seam Heat Welded, Reinforced with Boltrope, Grommets Aluminum, Resists UV Rays, Mildew, Tears, Standards ISO

Reviews