Tarp, Reversible, Polyeth, 8x10Ft

VALUE BRAND| Zoro #: G0622544| Mfr #: 5WTN5

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0622544 Mfr #: 5WTN5
Tarp Item: TarpColor: Silver/Black
High Visibility: NoThickness: 10.5 mil
Tarp Strength: Heavy DutyBreathable: No
Grommet Spacing: 18"Tarp Seam Finish: Heat Sealed, Rope Reinforced
Standards: 16 CFR Part 1611Insulated: No
Grommet Material: AluminumTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Item: TarpWater Resistant/Waterproof: Waterproof
Tarp Material: PolyethyleneTarp Material: Polyethylene
Cut Size: 8 x 10 ft.Finished Size: 7 ft. 4" x 9 ft. 6"
Color: Silver/BlackTarp Finished Width: 7 ft. 4"
Tarp Finished Length: 9 ft. 6"Fabric Weight: 5.4 oz./yd.
Features: ReversibleCountry of Origin (subject to change): China

Product Description

Tarp, Tarp Material Polyethylene, Cut Size 8 x 10 ft., Finished Size 7 ft. 4 In. x 9 ft. 6 In., Tarp Finished Length 9 ft. 6 In., Tarp Finished Width 7 ft. 4 In., Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Silver/Black, Grommet Material Aluminum, Grommet Spacing 18 In., Fabric Weight 5.4 oz./yd., Thickness 10.5 mil, Breathable No, High Visibility No
Save 15%. Sign up for Z-mail.