20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Tarp, Reversible, Polyethylene, 12x20Ft

VALUE BRAND| Zoro #: G0838494| Mfr #: 5WTN6

$37.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0838494 Mfr #: 5WTN6
Grommet Spacing: 18"Tarp Seam Finish: Heat Sealed, Rope Reinforced
Tarp Strength: Heavy DutyInsulated: No
Breathable: NoColor: Silver/Black
Standards: 16 CFR Part 1611Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
High Visibility: NoGrommet Material: Aluminum
Water Resistant/Waterproof: WaterproofThickness: 10.5 mil
Tarp Item: TarpTarp Material: Polyethylene
Item: TarpTarp Material: Polyethylene
Cut Size: 12 x 20 ft.Finished Size: 11 ft. 4" x 19 ft. 6"
Color: Silver/BlackTarp Finished Length: 19 ft. 6"
Fabric Weight: 5.4 oz./yd.Features: Reversible
Tarp Finished Width: 11 ft. 4"Country of Origin (subject to change): China

Product Description

Tarp,Tarp Material Polyethylene,Cut Size 12 x 20 ft.,Finished Size 11 ft. 4 In. x 19 ft. 6 In.,Thickness 10.5 mil,Color Silver/Black,Seam Heat Welded, Reinforced with Rope,Features Reversible,Standards 16 CFR Part 1611
Save 15%. Sign up for Z-mail.