Tarp, Reversible, Polyethylene, 12x25Ft

VALUE BRAND| Zoro #: G2373122| Mfr #: 5WTL3

$32.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2373122 Mfr #: 5WTL3
Grommet Material: AluminumHigh Visibility: No
Item: TarpTarp Seam Finish: Heat Sealed, Rope Reinforced
Insulated: NoBreathable: No
Tarp Item: TarpWater Resistant/Waterproof: Waterproof
Tarp Material: PolyethyleneTarp Strength: Standard Duty
Standards: ISOFeatures: Reversible
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantTarp Material: Polyethylene
Cut Size: 12 x 25 ft.Finished Size: 11 ft. 4" x 24 ft. 4"
Thickness: 5.1 milColor: Transparent
Tarp Finished Width: 11 ft. 4"Tarp Finished Length: 24 ft. 4"
Grommet Spacing: 36"Fabric Weight: 3.4 oz./yd.
Country of Origin (subject to change): Viet Nam

Product Description

Tarp, Tarp Material Polyethylene, Cut Size 12 x 25 ft., Finished Size 11 ft. 4 In. x 24 ft. 4 In., Tarp Finished Length 24 ft. 4 In., Tarp Finished Width 11 ft. 4 In., Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color Transparent, Grommet Material Aluminum, Grommet Spacing 36 In., Fabric Weight 3.4 oz./yd., Thickness 5.1 mil, Breathable No

Product Reviews

Save 15%. Sign up for Z-mail.