JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Tarp, Reversible, Polyethylene, 20x20Ft

VALUE BRAND| Zoro #: G0462707| Mfr #: 5WTL4

$43.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0462707 Mfr #: 5WTL4
Tarp Material: PolyethyleneTarp Strength: Standard Duty
High Visibility: NoWater Resistant/Waterproof: Waterproof
Grommet Material: AluminumInsulated: No
Item: TarpBreathable: No
Tarp Seam Finish: Heat Sealed, Rope ReinforcedTarp Item: Tarp
Standards: ISOFeatures: Reversible
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantTarp Material: Polyethylene
Cut Size: 20 x 20 ft.Finished Size: 19 ft. x 19 ft. 6"
Thickness: 5.1 milColor: Transparent
Tarp Finished Width: 19 ft.Tarp Finished Length: 19 ft. 6"
Grommet Spacing: 36"Fabric Weight: 3.4 oz./yd.
Country of Origin (subject to change): China

Product Description

Tarp,Tarp Material Polyethylene,Cut Size 20 x 20 ft.,Finished Size 19 ft. x 19 ft. 6 In.,Thickness 5.1 mil,Color Transparent,Seam Heat Welded, Reinforced with Boltrope,Features Reversible,Standards ISO

Product Reviews

Save 15%. Sign up for Z-mail.