*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, Reversible, Polyethylene, 20x20Ft

VALUE BRAND| Zoro #: G2392862| Mfr #: 5WTN9

$57.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Aluminum
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392862 Mfr #: 5WTN9
Water Resistant/Waterproof: WaterproofGrommet Material: Aluminum
Breathable: NoColor: Silver/Black
Thickness: 10.5 milFinished Size: 19 ft. x 19 ft. 6"
Cut Size: 20 x 20 ft.Grommet Spacing: 18"
Tarp Material: PolyethyleneTarp Finished Length: 19 ft. 6"
Tarp Seam Finish: Heat Sealed, Rope ReinforcedHigh Visibility: No
Item: TarpFeatures: Reversible
Tarp Finished Width: 19 ft.Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Insulated: NoTarp Strength: Heavy Duty
Tarp Item: TarpFabric Weight: 5.4 oz./yd.
Standards: 16 CFR Part 1611Country of Origin (subject to change): China

Description

Tarp, Tarp Material Polyethylene, Cut Size 20 x 20 ft., Finished Size 19 ft. x 19 ft. 6 In., Tarp Finished Length 19 ft. 6 In., Tarp Finished Width 19 ft., Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Silver/Black, Grommet Material Aluminum, Grommet Spacing 18 In., Fabric Weight 5.4 oz./yd., Thickness 10.5 mil, Breathable No, High Visibility No

Reviews