20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Tarp, Reversible, Polyethylene, 40x40Ft

VALUE BRAND| Zoro #: G2457201| Mfr #: 5WTP0

$261.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2457201 Mfr #: 5WTP0
Grommet Material: AluminumStandards: 16 CFR Part 1611
High Visibility: NoItem: Tarp
Tarp Seam Finish: Heat Sealed, Rope ReinforcedInsulated: No
Breathable: NoThickness: 10.5 mil
Color: Silver/BlackTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Grommet Spacing: 18"Tarp Item: Tarp
Water Resistant/Waterproof: WaterproofTarp Material: Polyethylene
Tarp Strength: Heavy DutyTarp Material: Polyethylene
Cut Size: 40 x 40 ft.Finished Size: 38 ft. 6" x 39 ft. 4"
Color: Silver/BlackTarp Finished Width: 38 ft. 6"
Tarp Finished Length: 39 ft. 4"Fabric Weight: 5.4 oz./yd.
Features: ReversibleCountry of Origin (subject to change): China

Product Description

Tarp,Tarp Material Polyethylene,Cut Size 40 x 40 ft.,Finished Size 38 ft. 6 In. x 39 ft. 4 In.,Thickness 10.5 mil,Color Silver/Black,Seam Heat Welded, Reinforced with Rope,Features Reversible,Standards 16 CFR Part 1611

Product Reviews

Save 15%. Sign up for Z-mail.