Tarp, Reversible, Polyethylene, 40x60Ft

VALUE BRAND| Zoro #: G1855777| Mfr #: 5WTL1

$220.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Aluminum
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855777 Mfr #: 5WTL1
Water Resistant/Waterproof: WaterproofGrommet Material: Aluminum
Breathable: NoColor: Brown/Black
Thickness: 5.1 milFinished Size: 38 ft. 6" x 59 ft.
Cut Size: 40 x 60 ft.Grommet Spacing: 36"
Tarp Material: PolyethyleneTarp Finished Length: 59 ft.
Tarp Seam Finish: Heat Sealed, Rope ReinforcedHigh Visibility: No
Item: TarpFeatures: Reversible
Tarp Finished Width: 38 ft. 6"Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Insulated: NoTarp Strength: Standard Duty
Tarp Item: TarpFabric Weight: 3.4 oz./yd.
Standards: ISOCountry of Origin (subject to change): China

Description

Tarp,Tarp Material Polyethylene,Cut Size 40 x 60 ft.,Finished Size 38 ft. 6 In. x 59 ft.,Thickness 5.1 mil,Color Brown/Black,Seam Heat Welded, Reinforced with Boltrope,Features Reversible,Standards ISO

Reviews