PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Tarp, Reversible, Polyethylene, 50x80Ft

VALUE BRAND| Zoro #: G0499651| Mfr #: 5WTK8

$400.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0499651 Mfr #: 5WTK8
Grommet Material: AluminumTarp Strength: Standard Duty
Tarp Item: TarpTarp Seam Finish: Heat Sealed, Rope Reinforced
High Visibility: NoItem: Tarp
Insulated: NoTarp Material: Polyethylene
Water Resistant/Waterproof: WaterproofBreathable: No
Standards: ISOFeatures: Reversible
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantTarp Material: Polyethylene
Cut Size: 50 x 80 ft.Finished Size: 48 ft. x 79 ft. 4"
Thickness: 5.1 milColor: Blue/Green
Fabric Weight: 3.4 oz./yd.Tarp Finished Width: 48 ft.
Tarp Finished Length: 79 ft. 4"Grommet Spacing: 36"
Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material Polyethylene, Cut Size 50 x 80 ft., Finished Size 48 ft. x 79 ft. 4 In., Tarp Finished Length 79 ft. 4 In., Tarp Finished Width 48 ft., Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color Blue/Green, Grommet Material Aluminum, Grommet Spacing 36 In., Fabric Weight 3.4 oz./yd., Thickness 5.1 mil, Breathable No, High Visibility No

Product Reviews