Tarp, Reversible, Polyethylene, 50x80Ft

VALUE BRAND| Zoro #: G1054225| Mfr #: 5WTL2

$400.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 3.4 oz./yd.
Grommet Spacing: 36"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054225 Mfr #: 5WTL2
Fabric Weight: 3.4 oz./yd.Grommet Spacing: 36"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantTarp Item: Tarp
Thickness: 5.1 milFinished Size: 48 ft. x 79 ft. 4"
Cut Size: 50 x 80 ft.High Visibility: No
Tarp Finished Length: 79 ft. 4"Color: Brown/Black
Tarp Seam Finish: Heat Sealed, Rope ReinforcedItem: Tarp
Water Resistant/Waterproof: WaterproofTarp Finished Width: 48 ft.
Breathable: NoTarp Material: Polyethylene
Grommet Material: AluminumTarp Strength: Standard Duty
Features: ReversibleInsulated: No
Standards: ISOCountry of Origin (subject to change): China

Description

Tarp,Tarp Material Polyethylene,Cut Size 50 x 80 ft.,Finished Size 48 ft. x 79 ft. 4 In.,Thickness 5.1 mil,Color Brown/Black,Seam Heat Welded, Reinforced with Boltrope,Features Reversible,Standards ISO

Reviews