Tarp, Reversible, Vinyl, 8x10Ft

VALUE BRAND| Zoro #: G2040394| Mfr #: 5WTW5

$69.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tarp Item: Tarp
Tarp Strength: Standard Duty
High Visibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040394 Mfr #: 5WTW5
Tarp Item: TarpTarp Strength: Standard Duty
High Visibility: NoGrommet Material: Brass
Fabric Weight: 13 oz/yd.Water Resistant/Waterproof: Waterproof
Finished Size: 7 ft. 4" x 9 ft. 6"Tarp Material: Vinyl
Breathable: NoCut Size: 8 x 10 ft.
Item: TarpTarp Resistant Features: Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
Insulated: NoTarp Finished Width: 7 ft. 4"
Tarp Finished Length: 9 ft. 6"Thickness: 15 mil
Grommet Spacing: 24"Tarp Seam Finish: Single Stitched, Rope Reinforced
Color: BlackCountry of Origin (subject to change): China

Description

Tarp,Tarp Material Vinyl,Cut Size 8 x 10 ft.,Finished Size 7 ft. 4 In. x 9 ft. 6 In.,Thickness 15 mil,Color Black/Green,Seam Sewn, Reinforced with Boltrope

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews