LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Tarp, Standard Duty, Canvas, 15 x20Ft

VALUE BRAND| Zoro #: G1487184| Mfr #: 5WTR7

$226.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1487184 Mfr #: 5WTR7
Grommet Material: Nickel Plated BrassThickness: 20 Mil
High Visibility: NoInsulated: No
Water Resistant/Waterproof: Water ResistantTarp Item: Tarp
Standards: CPAI-63Item: Tarp
Tarp Seam Finish: Double StitchedGrommet Spacing: 24"
Tarp Strength: Standard DutyTarp Material: Cotton Canvas
Tarp Material: Cotton CanvasCut Size: 15 x 20 ft.
Finished Size: 14 ft. 6" x 19 ft. 6"Color: BROWN
Tarp Resistant Features: Mildew Resistant, UV ResistantTarp Finished Width: 14 ft. 6"
Tarp Finished Length: 19 ft. 6"Grommet I.D.: 1/2"
Breathable: YesCountry of Origin (subject to change): India

Product Description

Tarp, Tarp Material Cotton Canvas, Cut Size 15 x 20 ft., Finished Size 14 ft. 6 In. x 19 ft. 6 In., Tarp Finished Length 19 ft. 6 In., Tarp Finished Width 14 ft. 6 In., Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Brown, Grommet Material Nickel Plated Brass, Grommet I.D. 1/2 In., Grommet Spacing 24 In., Fabric Weight 10 oz./yd., Thickness 20 mil, Breathable Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.