Tarp, Standard Duty, Canvas, 20x20Ft

VALUE BRAND| Zoro #: G0387922| Mfr #: 5WTR9

$273.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0387922 Mfr #: 5WTR9
Grommet Material: Nickel Plated BrassStandards: CPAI-63
High Visibility: NoItem: Tarp
Tarp Seam Finish: Double StitchedInsulated: No
Thickness: 20 milGrommet Spacing: 24"
Tarp Item: TarpWater Resistant/Waterproof: Water Resistant
Tarp Material: Cotton CanvasTarp Strength: Standard Duty
Tarp Material: Cotton CanvasCut Size: 20 x 20 ft.
Finished Size: 19' 6" x 19' 6"Color: Brown
Tarp Resistant Features: Mildew Resistant, UV ResistantTarp Finished Width: 19 ft. 6"
Tarp Finished Length: 19 ft. 6"Grommet I.D.: 1/2"
Breathable: YesCountry of Origin (subject to change): India

Product Description

Tarp, Tarp Material Cotton Canvas, Cut Size 20 x 20 ft., Finished Size 19' 6 In. x 19' 6 In., Tarp Finished Length 19 ft. 6 In., Tarp Finished Width 19 ft. 6 In., Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Brown, Grommet Material Nickel Plated Brass, Grommet I.D. 1/2 In., Grommet Spacing 24 In., Fabric Weight 10 oz./yd., Thickness 20 mil, Breathable Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.