Tarp, Standard Duty, Canvas, 4 x 12Ft

VALUE BRAND| Zoro #: G0385953| Mfr #: 5WTP8

$37.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Brown
Finished Size: 3 ft. 6" x 11 ft. 6"
Item: Tarp
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0385953 Mfr #: 5WTP8
Tarp Seam Finish: Double StitchedItem: Tarp
Tarp Item: TarpThickness: 20 Mil
Grommet Material: Nickel Plated BrassHigh Visibility: No
Insulated: NoGrommet Spacing: 24"
Tarp Strength: Standard DutyWater Resistant/Waterproof: Water Resistant
Tarp Material: Cotton CanvasStandards: CPAI-63
Tarp Material: Cotton CanvasCut Size: 4 x 12 ft.
Finished Size: 3 ft. 6" x 11 ft. 6"Color: Brown
Tarp Finished Width: 3 ft. 6"Tarp Finished Length: 11 ft. 6"
Grommet I.D.: 1/2"Breathable: Yes
Tarp Resistant Features: Mildew Resistant, UV ResistantCountry of Origin (subject to change): India

Product Description

Tarp, Tarp Material Cotton Canvas, Cut Size 4 x 12 ft., Finished Size 3 ft. 6 In. x 11 ft. 6 In., Tarp Finished Length 11 ft. 6 In., Tarp Finished Width 3 ft. 6 In., Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Brown, Grommet Material Nickel Plated Brass, Grommet I.D. 1/2 In., Grommet Spacing 24 In., Fabric Weight 10 oz./yd., Thickness 20 mil, Breathable Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews