Tarp, Standard Duty, Canvas, 4 x 12Ft

VALUE BRAND| Zoro #: G1604644| Mfr #: 5WTT2

$35.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tarp Finished Length: 11 ft. 6"
Item: Tarp
Fabric Weight: 10 oz./yd.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1604644 Mfr #: 5WTT2
Tarp Finished Length: 11 ft. 6"Item: Tarp
Fabric Weight: 10 oz./yd.Color: Green
Tarp Finished Width: 3 ft. 6"Grommet I.D.: 1/2"
Breathable: YesCut Size: 4 x 12 ft.
Thickness: 20 MilTarp Material: Cotton Canvas
Insulated: NoHigh Visibility: No
Finished Size: 3 ft. 6" x 11 ft. 6"Grommet Material: Nickel Plated Brass
Grommet Spacing: 24"Tarp Strength: Standard Duty
Tarp Resistant Features: Mildew Resistant, UV ResistantWater Resistant/Waterproof: Water Resistant
Tarp Seam Finish: Double StitchedTarp Item: Tarp
Standards: CPAI-63Country of Origin (subject to change): India

Description

Tarp, Tarp Material Cotton Canvas, Cut Size 4 x 12 ft., Finished Size 3 ft. 6 In. x 11 ft. 6 In., Tarp Finished Length 11 ft. 6 In., Tarp Finished Width 3 ft. 6 In., Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Nickel Plated Brass, Grommet I.D. 1/2 In., Grommet Spacing 24 In., Fabric Weight 10 oz./yd., Thickness 20 mil, Breathable Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews