*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, Standard Duty, Canvas, 6 x 8Ft

VALUE BRAND| Zoro #: G2102816| Mfr #: 5WTP9

$29.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Water Resistant
Grommet Material: Nickel Plated Brass
Breathable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102816 Mfr #: 5WTP9
Water Resistant/Waterproof: Water ResistantGrommet Material: Nickel Plated Brass
Breathable: YesColor: Brown
Thickness: 20 MilFinished Size: 5 ft. 6" x 7 ft. 6"
Cut Size: 6 x 8 ft.Grommet Spacing: 24"
Grommet I.D.: 1/2"Tarp Finished Length: 7 ft. 6"
Tarp Seam Finish: Double StitchedHigh Visibility: No
Item: TarpTarp Finished Width: 5 ft. 6"
Tarp Resistant Features: Mildew Resistant, UV ResistantInsulated: No
Tarp Strength: Standard DutyTarp Item: Tarp
Tarp Material: Cotton CanvasFabric Weight: 10 oz./yd.
Standards: CPAI-63Country of Origin (subject to change): India

Description

Tarp, Tarp Material Cotton Canvas, Cut Size 6 x 8 ft., Finished Size 5 ft. 6 In. x 7 ft. 6 In., Tarp Finished Length 7 ft. 6 In., Tarp Finished Width 5 ft. 6 In., Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Brown, Grommet Material Nickel Plated Brass, Grommet I.D. 1/2 In., Grommet Spacing 24 In., Fabric Weight 10 oz./yd., Thickness 20 mil, Breathable Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews