20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Tarp, Standard Duty, Canvas, 8 x 10Ft

VALUE BRAND| Zoro #: G2083444| Mfr #: 5WTR1

$57.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2083444 Mfr #: 5WTR1
Grommet Material: Nickel Plated BrassStandards: CPAI-63
High Visibility: NoItem: Tarp
Tarp Seam Finish: Double StitchedInsulated: No
Thickness: 20 milGrommet Spacing: 24"
Tarp Item: TarpWater Resistant/Waterproof: Water Resistant
Tarp Material: Cotton CanvasTarp Strength: Standard Duty
Tarp Material: Cotton CanvasCut Size: 8 x 10 ft.
Finished Size: 7 ft. 6" x 9 ft. 6"Color: Brown
Tarp Resistant Features: Mildew Resistant, UV ResistantTarp Finished Width: 7 ft. 6"
Tarp Finished Length: 9 ft. 6"Grommet I.D.: 1/2"
Breathable: YesCountry of Origin (subject to change): India

Product Description

Tarp, Tarp Material Cotton Canvas, Cut Size 8 x 10 ft., Finished Size 7 ft. 6 In. x 9 ft. 6 In., Tarp Finished Length 9 ft. 6 In., Tarp Finished Width 7 ft. 6 In., Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Brown, Grommet Material Nickel Plated Brass, Grommet I.D. 1/2 In., Grommet Spacing 24 In., Fabric Weight 10 oz./yd., Thickness 20 mil, Breathable Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.