Tarp, Transparent, Polyethylene, 25x40Ft

VALUE BRAND| Zoro #: G0355941| Mfr #: 5WTL5

$104.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 3.4 oz./yd.
Grommet Spacing: 36"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355941 Mfr #: 5WTL5
Fabric Weight: 3.4 oz./yd.Grommet Spacing: 36"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantTarp Item: Tarp
Thickness: 5.1 milFinished Size: 23 ft. 10" x 39 ft. 4"
Cut Size: 25 x 40 ft.High Visibility: No
Tarp Finished Length: 39 ft. 4"Color: Transparent
Tarp Seam Finish: Heat Sealed, Rope ReinforcedItem: Tarp
Water Resistant/Waterproof: WaterproofTarp Finished Width: 23 ft. 10"
Breathable: NoTarp Material: Polyethylene
Grommet Material: AluminumTarp Strength: Standard Duty
Insulated: NoStandards: ISO
Country of Origin (subject to change): China

Description

Tarp, Tarp Material Polyethylene, Cut Size 25 x 40 ft., Finished Size 23 ft. 10 In. x 39 ft. 4 In., Tarp Finished Length 39 ft. 4 In., Tarp Finished Width 23 ft. 10 In., Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color Transparent, Grommet Material Aluminum, Grommet Spacing 36 In., Fabric Weight 3.4 oz./yd., Thickness 5.1 mil, Breathable No

Reviews