Tarp, Transparent, Polyethylene, 30x50Ft

VALUE BRAND| Zoro #: G0584376| Mfr #: 5WTL6

$150.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0584376 Mfr #: 5WTL6
Tarp Strength: Standard DutyBreathable: No
Tarp Seam Finish: Heat Sealed, Rope ReinforcedTarp Item: Tarp
High Visibility: NoInsulated: No
Grommet Material: AluminumItem: Tarp
Tarp Material: PolyethyleneWater Resistant/Waterproof: Waterproof
Standards: ISOTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Tarp Material: PolyethyleneCut Size: 30 x 50 ft.
Finished Size: 28 ft. 10" x 49 ft. 2"Thickness: 5.1 mil
Color: TransparentTarp Finished Width: 28 ft. 10"
Tarp Finished Length: 49 ft. 2"Grommet Spacing: 36"
Country of Origin (subject to change): China

Product Description

Tarp,Tarp Material Polyethylene,Cut Size 30 x 50 ft.,Finished Size 28 ft. 10 In. x 49 ft. 2 In.,Thickness 5.1 mil,Color Transparent,Seam Heat Welded, Reinforced with Boltrope,Standards ISO
Save 15%. Sign up for Z-mail.