Tarp, Transparent, Polyethylene, 50x80Ft

VALUE BRAND| Zoro #: G2065366| Mfr #: 5WTL8

$381.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065366 Mfr #: 5WTL8
High Visibility: NoInsulated: No
Item: TarpTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Tarp Material: PolyethyleneCut Size: 50 x 80 ft.
Finished Size: 48 ft. x 79 ft. 4"Thickness: 5.1 mil
Color: TransparentStandards: ISO
Tarp Finished Width: 48 ft.Tarp Finished Length: 79 ft. 4"
Water Resistant/Waterproof: WaterproofTarp Item: Tarp
Grommet Spacing: 36"Grommet Material: Aluminum
Breathable: NoTarp Seam Finish: Heat Sealed, Rope Reinforced
Fabric Weight: 3.4 oz./yd.Tarp Strength: Standard Duty
Country of Origin (subject to change): China

Product Description

Tarp,Tarp Material Polyethylene,Cut Size 50 x 80 ft.,Finished Size 48 ft. x 79 ft. 4 In.,Thickness 5.1 mil,Color Transparent,Seam Heat Welded, Reinforced with Boltrope,Standards ISO

Product Reviews

Save 15%. Sign up for Z-mail.