JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Tarpaulin, Canvas, Cut Size 12x16Ft

VALUE BRAND| Zoro #: G2145026| Mfr #: 3ZRW6

$131.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2145026 Mfr #: 3ZRW6
Grommet Spacing: 24"Item: Tarp
Tarp Strength: Standard DutyTarp Item: Tarp
Tarp Material: Cotton CanvasInsulated: No
Water Resistant/Waterproof: Water ResistantHigh Visibility: No
Grommet Material: Nickel Plated BrassTarp Seam Finish: Double Stitched
Thickness: 20 MilStandards: CPAI-63
Tarp Material: Cotton CanvasCut Size: 12 x 16 ft.
Finished Size: 11 ft. 6" x 15 ft. 6"Color: green
Tarp Finished Length: 15 ft. 6"Breathable: No
Tarp Resistant Features: Mildew ResistantTarp Finished Width: 11 ft. 6"
Country of Origin (subject to change): India

Product Description

Tarp, Tarp Material 10 oz. Cotton Canvas, Cut Size 12 x 16 ft., Finished Size 11 ft. 6 In. x 15 ft. 6 In., Thickness 20 mil, Color Green, Seam Double Lock Stitch, Grommets Brass, Nickel Coated, Resists Water, Mildew, Features Grommets Every 2 Ft, Standards CPAI-63, Includes Grommets Every 2 Ft

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.