Tarpaulin, Canvas, Cut Size 15x20Ft

VALUE BRAND| Zoro #: G0885911| Mfr #: 3ZRW7

$205.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0885911 Mfr #: 3ZRW7
Thickness: 20 MilStandards: CPAI-63
Insulated: NoTarp Item: Tarp
Item: TarpTarp Material: Cotton Canvas
Grommet Material: Nickel Plated BrassTarp Seam Finish: Double Stitched
Water Resistant/Waterproof: Water ResistantGrommet Spacing: 24"
High Visibility: NoTarp Strength: Standard Duty
Tarp Material: Cotton CanvasCut Size: 15 x 20 ft.
Finished Size: 14 ft. 6" x 19 ft. 6"Color: green
Tarp Resistant Features: Mildew ResistantTarp Finished Width: 14 ft. 6"
Tarp Finished Length: 19 ft. 6"Breathable: No
Country of Origin (subject to change): India

Product Description

Tarp, Tarp Material 10 oz. Cotton Canvas, Cut Size 15 x 20 ft., Finished Size 14 ft. 6 In. x 19 ft. 6 In., Thickness 20 mil, Color Green, Seam Double Lock Stitch, Grommets Brass, Nickel Coated, Resists Water, Mildew, Features Grommets Every 2 Ft, Standards CPAI-63, Includes Grommets Every 2 Ft

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.