KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarpaulin, Canvas, Cut Size 20x20Ft

VALUE BRAND| Zoro #: G2135734| Mfr #: 3ZRW8

$250.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Water Resistant
Grommet Material: Nickel Plated Brass
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2135734 Mfr #: 3ZRW8
Water Resistant/Waterproof: Water ResistantGrommet Material: Nickel Plated Brass
Breathable: NoColor: Green
Thickness: 20 MilFinished Size: 19' 6" x 19' 6"
Cut Size: 20 x 20 ft.Grommet Spacing: 24"
Tarp Material: Cotton CanvasTarp Finished Length: 19 ft. 6"
Tarp Seam Finish: Double StitchedHigh Visibility: No
Item: TarpTarp Finished Width: 19 ft. 6"
Tarp Resistant Features: Mildew ResistantInsulated: No
Tarp Strength: Standard DutyTarp Item: Tarp
Fabric Weight: 10 oz./yd.Standards: CPAI-63
Country of Origin (subject to change): India

Description

Tarp, Tarp Material 10 oz. Cotton Canvas, Cut Size 20 x 20 ft., Finished Size 19 ft. 6 In. x 19 ft. 6 In., Thickness 20 mil, Color Green, Seam Double Lock Stitch, Grommets Brass, Nickel Coated, Resists Water, Mildew, Features Grommets Every 2 Ft, Standards CPAI-63, Includes Grommets Every 2 Ft

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews