Tarpaulin, Canvas, Cut Size 6x10Ft

VALUE BRAND| Zoro #: G2450551| Mfr #: 3ZRW3

$42.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Tarp
Fabric Weight: 10 oz./yd.
Color: Green
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2450551 Mfr #: 3ZRW3
Item: TarpFabric Weight: 10 oz./yd.
Color: GreenTarp Finished Width: 5 ft. 6"
Tarp Finished Length: 9 ft. 6"Breathable: No
Tarp Item: TarpCut Size: 6 x 10 ft.
Thickness: 20 MilTarp Material: Cotton Canvas
Insulated: NoHigh Visibility: No
Finished Size: 5 ft. 6" x 9 ft. 6"Grommet Material: Nickel Plated Brass
Grommet Spacing: 24"Tarp Strength: Standard Duty
Tarp Resistant Features: Mildew ResistantWater Resistant/Waterproof: Water Resistant
Tarp Seam Finish: Double StitchedStandards: CPAI-63
Country of Origin (subject to change): India

Product Description

Tarp, Tarp Material 10 oz. Cotton Canvas, Cut Size 6 x 10 ft., Finished Size 5 ft. 6 In. x 9 ft. 6 In., Thickness 20 mil, Color Green, Seam Double Lock Stitch, Grommets Brass, Nickel Coated, Resists Water, Mildew, Features Grommets Every 2 Ft, Standards CPAI-63, Includes Grommets Every 2 Ft

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews