Tarpaulin, Canvas, Cut Size 8x10Ft

VALUE BRAND| Zoro #: G0433772| Mfr #: 3ZRW4

$55.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0433772 Mfr #: 3ZRW4
Grommet Material: Nickel Plated BrassStandards: CPAI-63
High Visibility: NoItem: Tarp
Tarp Seam Finish: Double StitchedInsulated: No
Thickness: 20 MilGrommet Spacing: 24"
Tarp Item: TarpWater Resistant/Waterproof: Water Resistant
Tarp Material: Cotton CanvasTarp Strength: Standard Duty
Tarp Material: Cotton CanvasCut Size: 8 x 10 ft.
Finished Size: 7 ft. 6" x 9 ft. 6"Color: green
Breathable: NoTarp Resistant Features: Mildew Resistant
Tarp Finished Width: 7 ft. 6"Tarp Finished Length: 9 ft. 6"
Country of Origin (subject to change): India

Product Description

Tarp, Tarp Material 10 oz. Cotton Canvas, Cut Size 8 x 10 ft., Finished Size 7 ft. 6 In. x 9 ft. 6 In., Thickness 20 mil, Color Green, Seam Double Lock Stitch, Grommets Brass, Nickel Coated, Resists Water, Mildew, Features Grommets Every 2 Ft, Standards CPAI-63, Includes Grommets Every 2 Ft

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.